1-1/2 in. CTS Compression x MIP Brass Straight Coupling

You last purchased this on
 
A.Y. McDonald

1-1/2 in. CTS Compression x MIP Brass Straight Coupling

  • Fast #
  • Part #M74753GNJ
  • Item #4500934
  • Manufacturer Part #5192-010
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1-1/2 in. CTS Compression x MIP Brass Straight Coupling

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Designed and tested for cold potable water only
  • EPDM rubber gaskets are used
  • Large wrench flats provided for proper installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800, ANSI 61, ANSI 372
ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-18/25 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Waterworks Application:
Water