A.Y. McDonald

1-1/2 in. CTS Quick Joint Ball Valve

Part #M76000QJ  |  Manufacturer Part #5131-303

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

End Connection 1: CTS Quick Joint

End Connection 2: CTS Quick Joint

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Valve Size: 1-1/2 in