A.Y. McDonald

1-1/2 in. Female Copper Flare Swivel x Flared 45 Degree Bend with Single Valve

Part #M74750SJ  |  Manufacturer Part #5122-178

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Specifications

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: Female Copper Flare Swivel

End Connection 2: Flared

End Connections: Female Copper Flare Swivel x Flared

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Waterworks Application: Water