1-1/2 in. Flared x FIPT Adapter

You last purchased this on
 
A.Y. McDonald

1-1/2 in. Flared x FIPT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1-1/2 in. Flared x FIPT Adapter

  • Fast #
  • Part #M74754J
  • Item #2884408
  • Manufacturer Part #5122-143
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Flare
End Connection 2:
FIPT
End Connections:
Flare x FIPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes