1-1/2 in. MIP x Flared Ball Corporation Stop

Part #M74704BJ  |  Item #3764714  |  Manufacturer Part #5133-112

$ 282.00 EACH
(Pricing is for 1-1/2 in)

Inlet Service Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • PTFE coated brass ball rotates 360 degree
  • Blow out proof EPDM port Seals
  • End piece joint sealed with an EPDM O-ring and thread locker

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: MPT

End Connection 2: Flare

End Connections: MPT x Flare

Inlet Service Size: 1-1/2 in

Lead Law Compliant: Yes

Length: 6-4/5 in

Material: Brass

Maximum Pressure: 300 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1-1/2 in

Valve Size: 1-1/2 in

Valve Type: Ball Valve

Waterworks Application: Water

Weight: 6