1-1/2 in. Compression Brass Coupling Union

You last purchased this on
 
A.Y. McDonald

1-1/2 in. Compression Brass Coupling Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1-1/2 in. Compression Brass Coupling Union

  • Fast #
  • Part #M7475844J
  • Item #3764865
  • Manufacturer Part #5132-203
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800
Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Coupling, Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes