1-1/2 in. SDR11 Stainless Steel Pipe Insert Stiffener

You last purchased this on
 
A.Y. McDonald

1-1/2 in. SDR11 Stainless Steel Pipe Insert Stiffener

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1-1/2 in. SDR11 Stainless Steel Pipe Insert Stiffener

  • Fast #
  • Part #M6138J
  • Item #4329580
  • Manufacturer Part #4129-070
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1-1/2 in
Fitting Type:
Straight
Length:
3-1/4 in
Material:
Stainless Steel
Material Type:
300