1-1/2 in. Straight Brass Pentagon Plug
1-1/2 in. Straight Brass Pentagon Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)or ASTM B584, UNS C84400 -81-3-7-9
Documents
Specifications
- ASTM:
- ASTM A-48, ASTM B-584, ASTM B-62
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Plug
- Material:
- Brass
- Origin:
- Domestic
- Waterworks Application:
- Water