A.Y. McDonald

1-1/2 x 1 in. Male x Female Water Service Brass Bushing

Part #M747011JG  |  Manufacturer Part #5132-409

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Male

End Connection 2: Female

End Connections: Male x Female

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/2 in x 1 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass