A.Y. McDonald

1-1/2 x 13-1/4 in. Straight Meter Setter

Part #M720R615WWFF665X43  |  Manufacturer Part #5144-248

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Height: 13-1/4 in

Lead Law Compliant: Yes