1-1/2 x 18 in. FNPT Brass Straight Meter Setter

Part #M720B618WWFF665  |  Item #4427725  |  Manufacturer Part #5136-260

$ 1,934.15 EACH
(Pricing is for 18 in)

Height

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed to provide proper meter spacing for ease of installation
  • Padlock wings standard on all valves
  • Potable water
  • 18 in meter height

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI C800, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584, ASTM B-88]

AWWA Specifications: AWWA C-800

End Connection 1: FPT

End Connection 2: FPT

End Connection 3: Flanged

End Connection 4: Flanged

End Connections: FPT x Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Size 4: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Height: 18 in

Installation Type: Horizontal

Lead Law Compliant: Yes

Material: [Brass, Copper]

NSF Certified: Yes

NSF Specifications: NSF 372