1-1/2 x 2 in. Meter Flanged Brass Meter Adapter
1-1/2 x 2 in. Meter Flanged Brass Meter Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Converts 1-1/2 meter to 2 meter, 2 pieces required per meter
- Low-lead brass construction
- Allows for a smaller meter to be installed in a larger setter with a greater meter lay length
- Gaskets sold separately
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Meter Flanged
- End Connection 2:
- Meter Flanged
- End Connections:
- Meter Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/2 in x 2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Meter Adapter
- Weight:
- 4.7 lb