1-1/2 x 2 in. Meter Nut and Bolt Assembly
1-1/2 x 2 in. Meter Nut and Bolt Assembly
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- 1-1/2 in and 2 in meter flange
Documents
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/2 in x 2 in
- Fitting Type:
- Reducing
- Length:
- 2-1/2 in
- Material:
- Copper
- NSF Certified:
- No
- Product Type:
- Nut, Bolt