1-1/2 x 3/4 in. MNPT x FNPT Brass Bushing

Part #M72206JF  |  Item #4834131  |  Manufacturer Part #5422-274

$ 24.34 EACH
(Pricing is for 1-1/2 in x 3/4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1/2 in

    Part #M72206FDItem #7689320Mfr. Part #5422-265

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.10 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #M72206GDItem #4834271Mfr. Part #5422-268

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.10 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #M72206JFItem #4834131Mfr. Part #5422-274

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.34 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #M72206KMItem #4834597Mfr. Part #5422-278

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.47 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-584

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/2 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass