6 ft. x 4 in. Brass, Cast Iron and Steel Minneapolis Pattern Curb Box
6 ft. x 4 in. Brass, Cast Iron and Steel Minneapolis Pattern Curb Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-584, ASTM B-62
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- IAPMO Listed -:
- No
- Length:
- 6 ft
- Material:
- Brass, Cast Iron, Steel
- Product Type:
- Curb Box