1-1/4 in. FNPT Brass Ball Curb Stop

Part #M76105H  |  Item #5119055  |  Manufacturer Part #5142-366

$ 271.63 EACH

Inlet Service Size:

1-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Inlet Service Size: 1-1/4 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1-1/4 in