1-1/4 in. SDR11 Stainless Steel Pipe Insert Stiffener
1-1/4 in. SDR11 Stainless Steel Pipe Insert Stiffener
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Fits Pipe Size:
- 1-1/4 in
- Length:
- 3-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 300