A.Y. McDonald

1-1/4 x 5-1/2 x 2 in. Curb Box

Part #M5615  |  Manufacturer Part #4510-199

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Specifications

ASTM Specifications: [ASTM B-584, ASTM B-62]

Diameter: 1-1/4 in

Length: 5-1/2 in

Material: Cast Iron