1 in. 200# Bronze Cross Handle Gate Valve

Part #M2035CHG  |  Item #7008855  |  Manufacturer Part #4420-076

$ 2.73 EACH

Valve Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Gate Valves

FM Approved: No

Material: Bronze

NSF Certified: No

Pressure Class: 200#

UL Listed: No

Valve Operator: Cross Handle

Valve Size: 1 in