A.Y. McDonald
1 in. CC Brass Plug
Part #M73206G | Item #3018007 | Manufacturer Part #5126-103
$
22.13
EACH
(Pricing is for 1 in)
All Sizes
Product Details
- Large wrench flats provided for proper installation
Specifications
AWWA Specifications: AWWA C-800
End Connection 1: CC
End Connections: CC
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Head Style: Square
Lead Law Compliant: Yes
Material: Brass
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]