A.Y. McDonald

1 in. Compression x MIP Brass Straight Coupling

Part #M7475368G  |  Manufacturer Part #5180-040

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI C800, ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

Clean Bagged: No

End Connection 1: PAK

End Connection 2: MNPT

End Connections: PAK x MNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-51/100 in

Material: Brass

NSF Certified: No

NSF Specifications: [NSF 61, NSF 372]