1 in. Compression x MNPT Water Service Brass Adapter
1 in. Compression x MNPT Water Service Brass Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM B-584 UNS C89833, ASTM B-62 85-5-5-5, ASTM B-584 UNS C83600 Grade 85-5-5-5
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- MNPT
- End Connections:
- Compression x MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Adapter