1 in. CTS Brass Nut

You last purchased this on
 
A.Y. McDonald

4700T 1 in. CTS Brass Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

4700T 1 in. CTS Brass Nut

  • Fast #
  • Part #M4700TG
  • Item #273696
  • Manufacturer Part #4141-190
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
4700T
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fits Pipe Size:
1 in
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Nut, Straight
Material:
Plastic
Material Type:
Polyethylene