A.Y. McDonald
1 in. CTS Compression x Compression Brass Union
Part #M74758GNG | Item #4500877 | Manufacturer Part #5192-004
All Sizes
Product Details
Specifications
ANSI Specifications: [ANSI C800, ANSI 61, ANSI 372]
ASTM Specifications: [ASTM B-584, ASTM B-62]
AWWA Specifications: AWWA C-800
End Connection 1: CTS Compression
End Connection 2: Compression
End Connections: CTS Compression x Compression
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]