A.Y. McDonald

1 in. CTS Compression x Copper Female Flared Swivel Brass Adapter Coupling

Part #M74750SQG  |  Manufacturer Part #5182-383

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI C800

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: CTS Compression

End Connection 2: Swivel Female Flare

End Connections: CTS Compression x Swivel Female Flare

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61