1 in. CTS x Lead Lock Brass Coupling
1 in. CTS x Lead Lock Brass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Lead Lock Compression
- End Connections:
- Compression x Lead Lock Compression
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass