A.Y. McDonald

1 in. CTS Compression x Yoke Star Nut Brass Angle Valve

Part #M74642BY22GE  |  Manufacturer Part #5146-198

Inlet Service Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: CTS Compression

End Connection 2: Yoke Star Nut

End Connections: CTS Compression x Yoke Star Nut

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

Outlet Meter Size: 5/8 in

Waterworks Application: Water