A.Y. McDonald
1 in. CTS Quick Joint Ball Valve
Part #M76000QG | Item #3764640 | Manufacturer Part #5131-271
$
223.28
EACH
(Pricing is for 1 in)
Valve Size
Product Details
Lead Law Compliant
Specifications
End Connection 1: CTS Quick Joint
End Connection 2: CTS Quick Joint
End Connections: CTS Quick Joint
FM Approved: No
Lead Law Compliant: Yes
NSF Certified: No
UL Listed: No
Valve Size: 1 in
Valve Type: Ball Valve