A.Y. McDonald

1 in. CTS x Meter Light Weight Angle Valve

Part #M74602TGF  |  Manufacturer Part #5131-159

Inlet Service Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

End Connection 1: CTS

End Connection 2: Meter

End Connections: CTS x Meter

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

Outlet Meter Size: 3/4 in

Waterworks Application: Water