1 in. FNPT End Connector for Series 40 C-Style Meter Insetter

You last purchased this on
 
A.Y. McDonald

1 in. FNPT End Connector for Series 40 C-Style Meter Insetter

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1 in. FNPT End Connector for Series 40 C-Style Meter Insetter

  • Fast #
  • Part #M74149248
  • Item #4642164
  • Manufacturer Part #5149-248
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • AY McDonald Model # 5149-248
  • AWWA C800, ANSI C800, ASTM B-584, ASTM B-62 and ASTM B-75
  • 1" FNPT end connection for 1" series 40 C-style meter insetter
  • Designed to provide proper meter spacing for ease of installation
  • Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • Copper tubing made in compliance with ASTM B75 or B88, UNS C12200 (latest revision)
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • NSF 61 & 372
  • Insert stiffeners required on all flexible plastic connections
  • Padlock wings standard on all valves
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800
ASTM:
ASTM B-584, ASTM B-62, ASTM B-75
AWWA:
AWWA C-800
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Weight:
0.82 lb