1 in. Flared Water Service Brass Tee

You last purchased this on
 
A.Y. McDonald

1 in. Flared Water Service Brass Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1 in. Flared Water Service Brass Tee

  • Fast #
  • Part #M74760G
  • Item #3764863
  • Manufacturer Part #5121-149
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Potable water
  • Large wrench flats provided for proper installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Flare
End Connection 2:
Flare
End Connection 3:
Flare
End Connections:
Flare
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes