1 in. FNPT x MNPT Water Service Brass U Branch Lead Free
1 in. FNPT x MNPT Water Service Brass U Branch Lead Free
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Allows single tapped service to be split into two services
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C800
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connection 3:
- MNPT
- End Connections:
- FNPT x MNPT x MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Type:
- Meter
- Weight:
- 3 lb