A.Y. McDonald

1 in. Meter Vertical to Horizontal Insetter Lead Free

Part #M7194QN  |  Manufacturer Part #5144-272

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Low-lead brass construction

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-584, ASTM B-62, ASTM B-75, ASTM B-88]

AWWA Specifications: AWWA C-800

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Installation Type: Horizontal Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1 in

Type: Meter Service Brass