1 in. MIP Brass Union

Part #M740M4  |  Item #4670675  |  Manufacturer Part #5149-234

$ 15.38 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #M740M4Item #4670675Mfr. Part #5149-234

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.38 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: MIP

End Connection 2: MIP

End Connections: MIP

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass