1 in. MIP Corporation Stop

Part #M73131G  |  Item #3764830  |  Manufacturer Part #5113-143

$ 85.88 EACH
(Pricing is for 1 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Large wrench flats provided for proper installation
  • Plug rotates 360 degree

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 100 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Valve Size: 1 in

Valve Type: Plug Valve

Waterworks Application: Water

Weight: 2.16