1 in. MNPT x CTS Brass Adapter

You last purchased this on
 
A.Y. McDonald

1 in. MNPT x CTS Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1 in. MNPT x CTS Brass Adapter

  • Fast #
  • Part #M74753TG
  • Item #2961462
  • Manufacturer Part #5130-103
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
Compression
End Connections:
MPT x Compression
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass