1 in. NPT Offset Non-Insulated Swivel
1 in. NPT Offset Non-Insulated Swivel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B109.1
- Clean Bagged:
- No
- Color Finish Name:
- Galvanized
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Product Type:
- Swivel
- Size:
- 20 L