1 in. PEP Compression x MNPT Water Service Brass Adapter

You last purchased this on
 
A.Y. McDonald

1 in. PEP Compression x MNPT Water Service Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1 in. PEP Compression x MNPT Water Service Brass Adapter

  • Fast #
  • Part #M747533QG
  • Item #3765091
  • Manufacturer Part #5182-236
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800
ASTM:
ASTM B-584 UNS C89833, ASTM B-62 85-5-5-5, ASTM B-584 UNS C83600 Grade 85-5-5-5
AWWA:
AWWA C-800
Clean Bagged:
No
End Connection 1:
Pack Joint
End Connection 2:
MNPT
End Connections:
Pack Joint x MNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Adapter