1 in. Stainless Steel PEX Pipe Clamp

You last purchased this on
 
A.Y. McDonald

Oetiker 1 in. Stainless Steel PEX Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

Oetiker 1 in. Stainless Steel PEX Pipe Clamp

  • Fast #
  • Part #M2300SSCG
  • Item #3158176
  • Manufacturer Part #4423-051
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • 304 stainless steel
  • Products sold in select areas only
  • Smooth edged band steel prevents damage to tube
  • Requires only one installation tool
  • 360 deg stepless design
  • Clamp conforms to F2098
  • 3/8 in. - 1 in. pex sizes
  • Fast, simple, secure installation
  • Narrow band, concentrated seal compression
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2098
Application:
Insert, PEX Tubing
Collection:
Oetiker
End Connection 1:
F2098
End Connection 2:
F2098
End Connections:
F2098
Fits Pipe Size:
1 in
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Pressure Class:
100#
Product Type:
Clamp
Temperature Range:
Up to 180 Deg F