A.Y. McDonald

1 in. PEX x MNPT Brass Adapter

Part #M72300MG  |  Manufacturer Part #5423-025

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61 2012, ANSI B1.20.1, ANSI B16.18]

ASTM Specifications: [ASTM F-1807, ASTM F-876, ASTM F-877]

Clean Bagged: No

End Connection 1: PEX

End Connection 2: MNPT

End Connections: PEX x MNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Forged Brass

Maximum Pressure: 160 psi

Maximum Temperature: 210

NSF Certified: Yes

NSF Specifications: NSF 61 2012