1 in. SDR11 Stainless Steel Pipe Insert Stiffener

You last purchased this on
 
A.Y. McDonald

1 in. SDR11 Stainless Steel Pipe Insert Stiffener

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1 in. SDR11 Stainless Steel Pipe Insert Stiffener

  • Fast #
  • Part #M6138G
  • Item #7254577
  • Manufacturer Part #4129-068
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1 in
Length:
2-19/50 in
Material:
Stainless Steel
Material Type:
300