1 in. Yoke Bar
1 in. Yoke Bar
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- ASTM:
- ASTM A-126 Class B
- Coating:
- Powder Coated
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- Meter Yoke
- End Connection 2:
- Meter Yoke
- End Connections:
- Meter Yoke
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 6-3/4 in
- Length:
- 14-4/5 in
- Material:
- Cast Iron
- NSF Certified:
- No