1 x 1-1/2 in. CTS Compression Brass Reducing Coupling

Part #M7475822GJ  |  Item #4290184  |  Manufacturer Part #5140-018

$ 98.74 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 1-1/2 in

    Part #M7475822GJItem #4290184Mfr. Part #5140-018

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 98.74 /EACH
    Added to your cart. View Cart

Product Details

  • Large wrench flats provided for proper installation
  • Designed and tested for cold potable water only
  • EPDM rubber gaskets are used

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 1 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1 in x 1-1/2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]