A.Y. McDonald

1 x 1-1/2 in. CTS Compression x FNPT Brass Adapter Coupling

Part #M7475522GJ  |  Manufacturer Part #5121-042

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 61, ANSI 372, ANSI C800]

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: CTS Compression

End Connection 2: FNPT

End Connections: CTS Compression x FNPT

Fitting Size 1: 1 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1 in x 1-1/2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]