1 in. Sweat x Meter Swivel Nut Inside Setter

You last purchased this on
 
A.Y. McDonald

1 in. Sweat x Meter Swivel Nut Inside Setter

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1 in. Sweat x Meter Swivel Nut Inside Setter

  • Fast #
  • Part #M7434SS44
  • Item #4290174
  • Manufacturer Part #5149-166
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Lead-Free
  • Designed to provide proper meter spacing for ease of installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C800
ASTM:
ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-584 UNS C89833, ASTM B-75, ASTM B-75 C12200, ASTM B-88 UNS C12200
AWWA:
AWWA C-800
End Connection 1:
Solder
End Connection 2:
Solder
End Connection 3:
Meter Swivel Nut
End Connections:
Solder x Meter Swivel Nut
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Size 4:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
6-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
17-19/20 in
Material:
Brass, Copper
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Meter Insetter
Waterworks Application:
Potable Water
Weight:
6.58 lb
Width:
6-4/25 in