1 x 3/4 x 3/4 in. CTS Compression x Meter Angle Ball Valve
1 x 3/4 x 3/4 in. CTS Compression x Meter Angle Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
- Certified to NSF/ANSI 61 and NSF/ANSI 372
- Manufactured in compliance with ANSI/AWWA C800 (latest revision)
- End piece joint sealed with an EPDM O-ring and thread locker
- Valve rated for 300 psig water pressure, end connections not to exceed rated pipe pressure
- Blow out proof EPDM port seals
- PTFE coated brass ball
- Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
- Insert stiffeners required on all flexible plastic connections
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- ASTM:
- ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-584 UNS C89833, ASTM B-62
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Meter
- End Connection 3:
- Meter
- End Connections:
- Compression x Meter x Meter
- Fitting Type:
- Stop
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Rubber, Plastic
- Material Type:
- EPDM, PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4 in
- Pressure - Maximum:
- 300 psig
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in x 3/4 in x 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Angle Ball Valve