A.Y. McDonald

1 x 3/4 x 3/4 in. CTS x FNPT x Spread Water Service Brass U Branch

Part #M74127036  |  Manufacturer Part #5127-036

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: CTS

End Connection 2: FNPT

End Connection 3: MNPT

End Connections: CTS x FNPT x Spread

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 3/4 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Width: 7-1/2 in