A.Y. McDonald

1 x 3/4 x 3/4 in. MIP U Branch

Part #M708UMMGF14  |  Manufacturer Part #5127-026

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Specifications

End Connection 1: MIP

End Connection 2: MIP

End Connection 3: MIP

End Connections: MIP

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 3/4 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Width: 14 in