1 x 3/4 x 3/4 in. PVC x MNPT U Branch

You last purchased this on
 
A.Y. McDonald

1 x 3/4 x 3/4 in. PVC x MNPT U Branch

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1 x 3/4 x 3/4 in. PVC x MNPT U Branch

  • Fast #
  • Part #M708U4MGF712
  • Item #4712000
  • Manufacturer Part #5127-167
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MNPT
End Connection 2:
MNPT
End Connection 3:
Pack Joint
End Connections:
MNPT x Pack Joint
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Plastic
Material Type:
PVC
Width:
7-1/2 in