A.Y. McDonald

1 x 4 in. FNPT Water Service Brass Angle Yoke Stop

Part #M74604YG  |  Manufacturer Part #5133-254

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372, ANSI C800]

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 4 in

Fitting Sizes: 1 in x 4 in

Height: 3-57/100 in

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 100 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1 in